Leo Workwear

ROSEMOOR Women's Breathable Hi-Vis Jacket, Orange

6 Variations

The Rosemoor women's breathable hi-vis jacket in vibrant orange caters specifically to the unique needs of female professionals. Beyond meeting stringent safety standards, the Rosemoor offers a stylish and comfortable solution, empowering women to confidently navigate their work environments.

Features and Benefits
• Ecoviz® 10K two-layer 300D recycled polyester for ultimate protection
• Micro-fleece lined collar for added warmth and comfort
• Articulated sleeves ensure freedom of movement
• Underarm zipped opening with mesh ventilation for enhanced breathability
• Zip-detachable two-way adjustable hood with stiff visor for versatile protection
• Zipped hand-warmer front pockets for convenient storage
• Full-length hook and loop-fastened storm flap for optimal weather resistance
• Internal Nelson pocket and two internal drop pockets for additional storage
• Hook and loop cuff adjuster for a customisable and secure fit

Typical Applications
• Outdoor work
• Construction sites
• Industrial settings
• Cold weather environments

Standards
• EN ISO 20471 Class 3
• EN 343 4:4
• RIS-3279-TOM