£18.49
Ex VAT
£22.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Fabric: 85% polyester, 15% cotton (270g/m2) stain resistant finish. Certified to RIS-3279-TOM and EN ISO 20471:2013 Class 3. Side elastication. One chest pocket with zip. Two jetted side pockets.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
EAN | 5036108058099 |
ECLASS Code | 40010101 |
Fabric Weight | 280g/m² |
Material | Cotton Polyester |
MFR Part No. | RT40 |
Product Type | Jacket |
Size | M |
Standards Met | EN ISO 20471:2013 Class 3 RIS-3279-TOM |
UNSPSC Code | 46181531 |