Portwest

S266 Hi-Vis Two Tone Bomber Jacket Yellow/Navy (3XL)

SKU:

POR9626637F

MPN:

S266YNRXXXL

£37.49

Ex VAT

£44.99

Inc VAT

IN STOCK (2)

    Product Details

    Quilted lining provides warmth and comfort whilst the waterproof taped seams ensure 100% dryness.


    Features:
    -Reflective tape for increased visibility
    -4 pockets for ample storage
    -Concealed mobile phone pocket & internal chest pocket
    -Two-way zip for quick and easy access
    -Pack away hood for added functionality
    -Inner ribbed cuffs for warmth and comfort
    -Print access for corporate branding
    -Contrast fleece collar for protection against dirt
    -D-ring for keys or ID cards
    -Half elasticated waist for a secure and comfortable fit
    -50+ UPF rated fabric to block 98% of UV rays
    -Extremely water resistant fabric finish, water beads away from fabric surface
    -Certified to EN ISO 20471 after 50x washes
    -CE certified


    Product Specification
    Attribute
    Value

    Brand

    Portwest

    ECLASS Code

    40010101

    Fabric Weight

    190g/m²

    Material

    Polyester

    MFR Part No.

    S266

    Product Type

    Bomber Jacket

    Standards Met

    EN 343 Class 3:1 EN ISO 20471 Class 3

    UNSPSC Code

    46181531