£37.49
Ex VAT
£44.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Quilted lining provides warmth and comfort whilst the waterproof taped seams ensure 100% dryness.
Features:
-Reflective tape for increased visibility
-4 pockets for ample storage
-Concealed mobile phone pocket & internal chest pocket
-Two-way zip for quick and easy access
-Pack away hood for added functionality
-Inner ribbed cuffs for warmth and comfort
-Print access for corporate branding
-Contrast fleece collar for protection against dirt
-D-ring for keys or ID cards
-Half elasticated waist for a secure and comfortable fit
-50+ UPF rated fabric to block 98% of UV rays
-Extremely water resistant fabric finish, water beads away from fabric surface
-Certified to EN ISO 20471 after 50x washes
-CE certified
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 40010101 |
Fabric Weight | 190g/m² |
Material | Polyester |
MFR Part No. | S266 |
Product Type | Bomber Jacket |
Standards Met | EN 343 Class 3:1 EN ISO 20471 Class 3 |
UNSPSC Code | 46181531 |