£45.79
Ex VAT
£54.95
Inc VAT
6 Variations Available
Product Details
Product Specification
These contrast soft shell jackets are windproof with a water-resistant breathable membrane and a bonded micro polar fleece. The dark contrast bottom panels make this style perfect for dirty environments where hi-vis protection is required.
Features:
-Extremely water resistant fabric finish, water beads away from fabric surface
-Reflective tape for increased visibility and waterproof zips to prevent water penetration
-4 pockets for ample storage including, side zip pockets, a zipped chest pocket and an internal pocket
-Hook and loop cuffs for a secure fit
-Radio loop for easy clipping of a radio
-Certified to EN ISO 20471 after 50x washes
-CE certified
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 40010101 |
Fabric Weight | 160g/m² |
Gender | Unisex |
Material | Polyester, Elastane, Micro Polar Fleece |
MFR Part No. | S425 |
UNSPSC Code | 46181531 |