noscriptS460 Hi-Vis Traffic Jacket, Yellow | Cromwell Tools

Portwest

S460 Hi-Vis Traffic Jacket, Yellow

5 Variations

Two hip pockets with hook & loop fastened flaps.
Drawstring hood and hem.
Knitted storm cuffs.
Taped waterproof seams.
Two-way zip front with studded storm flap.
Inside pocket.
Mobile phone pocket.
Print access.
EN471 Class 3, EN343 Class 3:1.

Fabric: 100% Polyester PU coated, EN471 certified.
Weight: 210gsm.
Washing Instructions:
Maximum washing temperature 4 Degrees, mild process. Do not bleach. Do not tumble dry. Drip line dry. Do not iron. Do not dry clean. Maximum 25 wash cycles