noscriptPortwest S460 HI-VIZ TRAFFIC JACKET EN471 YELLOW (S) S460YERS | Cromwell Tools

Portwest

S460 HI-VIZ TRAFFIC JACKET EN471 YELLOW (S)

SKU:

POR9626781A

MPN:

S460YERS

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (9)

    Product Details

    Two hip pockets with hook & loop fastened flaps.
    Drawstring hood and hem.
    Knitted storm cuffs.
    Taped waterproof seams.
    Two-way zip front with studded storm flap.
    Inside pocket.
    Mobile phone pocket.
    Print access.
    EN471 Class 3, EN343 Class 3:1.


    Fabric: 100% Polyester PU coated, EN471 certified.
    Weight: 210gsm.
    Washing Instructions:
    Maximum washing temperature 4 Degrees, mild process. Do not bleach. Do not tumble dry. Drip line dry. Do not iron. Do not dry clean. Maximum 25 wash cycles


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    ECLASS Code

    40010101

    UNSPSC Code

    46181531