noscriptS467 Orange/Navy Two-Tone Hi-Vis Jackets | Cromwell Tools

Portwest

S467 Orange/Navy Two-Tone Hi-Vis Jackets

4 Variations

Two-tone hi-vis, wind resistant and waterproof jacket with taped seams preventing water penetration.

Features:
-Reflective tape and bio motion tape pattern to increase visibility and improve recognition of human shape at distance
-Fully lined and padded to trap the heat and increase warmth
-4 pockets for ample storage, including concealed phone pocket and internal chest pocket
-Two-way zip with storm flap front to protect against the elements
-Pack away hood, inner ribbed cuffs for warmth and contrast panels to conceal dirt
-50+ UPF rated fabric to block 98% of UV rays
-Water beads away from water resistant fabric surface
-CE certified and certified to EN ISO 20471 after 50x washes