SKU:
POR9626929C
MPN:
S496YNRL
£45.99
Ex VAT
£55.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Specifications:
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue/Yellow |
EAN | 5036108168569 |
ECLASS Code | 40010101 |
Fabric Weight | 185g/m² |
Gender | Unisex |
Material | Polyester |
MFR Part No. | S496 |
Product Type | Jacket |
Series | Sealtex |
Size | L |
Standards Met | EN471 Class 3:2, EN343 Class 3:3 |
UNSPSC Code | 46181531 |