Portwest

Sealtex Ultra Breathable Jacket

2 Variations

Breathable, wipe clean, windproof, soft and lightweight yet strong. Anti-fungal, oil and fat-resistant and fully certified to EN471. Fabric specifications: breathable 60% UP/40% AP. Coated polyamid knitted backed fabric. EN471 Class 3 and EN343 Class 3:2. High frequency welded seams. 50mm heat applied reflective tape. S490 Jacket: zip fastener with studded storm flap and attached concealed hood. Inside pocket with hook-n-loop and two jetted hip pockets with hook-n-loop fastened flap. Fully lined 70gm 100% nylon with a 100gm 100% polyester wadding.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1