£78.49
Ex VAT
£94.19
Inc VAT
12 Variations Available
Product Details
Product Specification
195gsm Siopor® Ultra 100% polyester fabric with 100% PU coating.
Jacket: Foldaway hood, Zip closure under flap with touch and close fastening, Two inset pockets, One inset chest pocket, Phone, sleeve, pen and mice pockets. Detachable Bodywarmer: Detachable sleeves, fixed quilted lining. Two inset pockets and two inside pockets.
Features and Benefits
• 100% waterproof/windproof
• Highly breathable, comfortable, supple
• High tear resistance
• Good cold protection
• Taped seams
• Extended back
Specifications
EN ISO 20471:2013+A1:2007 2:3
EN343:2003 +A1:2007 3:3
EN14058:2004 2XXXX.
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Yellow/Navy Blue |
EAN | 5411805968672 |
ECLASS Code | 40010101 |
Fabric Weight | 195g/m² |
Material | Polyester |
MFR Part No. | 209AN2X93065 |
Product Type | Jacket |
Series | Skollfield |
Size | M |
Standards Met | CE EN 14058:2004/Class 2-3 EN 343:2003 + A1:2007/Class 3-3 EN ISO 13688:2013 EN ISO 20471:2013/Class 2 EN ISO 20471:2013/Class 3 |
UNSPSC Code | 46181531 |