£36.79
Ex VAT
£44.15
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
A stylish hi-visibility jacket, which is both water resistant and breathable. Outer fabric fully certified to EN ISO 20471 Class 3, with the orange version meeting GO/ RT3279.
Features and Benefits
• The jacket is constructed in a stretchable softshell fabric that makes it very comfortable to wear and is lined with a micro polar fleece for added warmth when the temperatures drop
• Multiple pockets including mobile phone pocket and a radio loop all add to the functionality of this jacket
Typical Applications
• Wet environments
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
ECLASS Code | 40010101 |
Fabric Weight | 310g/m² |
Material | Elastane Polyester |
MFR Part No. | S424 |
Product Type | Soft Shell Jacket |
Size | L |
Standards Met | EN ISO 20471 Class 3 GO/ RT3279 |
UNSPSC Code | 46181531 |