£52.99
Ex VAT
£63.59
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Designed with the wearer in mind, out Hi-visibility jackets are a cost effective choice for use across the rail network, as well as for utilities, construction and infrastructure.
Conforms to: EN471:2003 Class 3; GO/RT 3279
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Orange |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | PR535 |
Product Type | Soft Shell Jacket |
Size | S |
Standards Met | EN471:2003 Class 3 GO/RT 3279 |
UNSPSC Code | 46181531 |