£22.49
Ex VAT
£26.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Hi-vis soft shell jacket designed to offer warmth whilst offering maximum hi-visibility
protection. It features 2 hi-vis bands and braces, full length zip fastening and adjustable draw string hem. The jacket includes 2 zipped side pockets and 1 internal phone pocket. Both colours conform to EN20471 and the orange conforms to RIS3279-TOM for the rail industry.
Features and Benefits
• 5cm wide hi-vis tape
• Full length zip fastening
• Internal phone pocket
• 2 zipped side pockets to keep possessions secure
• Adjustable hook and loop cuffs for wearer comfort
• Draw string hem to suit varying sizes
Standards
• EN20471
• EN 343:2003 3:1 CLASS 3
• RIS 3279-TOM (Orange Only)
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow/Black |
EAN | 5036140460720 |
ECLASS Code | 40010101 |
Material | Polyester |
Product Type | Soft Shell Jacket |
Size | M |
Standards Met | EN20471 |
UNSPSC Code | 46181531 |