Pulsar

Storm Coat, Unisex, Orange, Polyester, 5XL

SKU:

PBN9621036J

MPN:

PR499

£62.99

Ex VAT

£75.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Breathable mesh-lined waterproof coat rated to RIS-3279


    Features:
    3M Scotchlite Reflective Tape.
    Full length YKK 2-way zip concealed by Velcro double storm flap.
    Sports style waterproof zip pocket to right chest, ideal for mobile phone.
    Large external bellowed pockets with separate hand warmer pockets.
    Velcro wrap around adjustable storm cuffs for superior fitting.
    Neoprene inner cuff.
    Underarm ventilation.
    Reflective piping detail to all external pocket flaps.
    Modern sports style waterproof zip away detachable lined arctic style hood with draw cord.
    Unique flip-out ID window design.
    3 pen pockets on left sleeve with embroidered eyelets for water expulsion.
    Micro-fleece collar for extra warmth and comfort.
    Chin protector.
    Class 3 waterproof and breathable 300 denier PU polyester outer fabric.
    100% polyester liner.
    Interacts with PR498, PR508 & PR535.


    Conforms to the following:
    EN471 Class 3:2
    EN343 Class 3:3
    GO/RT 3279 | RIS-3279


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pulsar

    Colour

    Orange

    ECLASS Code

    40010101

    Gender

    Unisex

    Material

    Polyester

    MFR Part No.

    PR499

    Product Type

    Storm Coat

    Size

    5XL

    Standards Met

    EN343 Class 3:3 EN471 Class 3:2 GO/RT 3279 | RIS-3279

    UNSPSC Code

    46181531