£62.99
Ex VAT
£75.59
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Breathable mesh-lined waterproof coat rated to RIS-3279
Features:
3M Scotchlite Reflective Tape.
Full length YKK 2-way zip concealed by Velcro double storm flap.
Sports style waterproof zip pocket to right chest, ideal for mobile phone.
Large external bellowed pockets with separate hand warmer pockets.
Velcro wrap around adjustable storm cuffs for superior fitting.
Neoprene inner cuff.
Underarm ventilation.
Reflective piping detail to all external pocket flaps.
Modern sports style waterproof zip away detachable lined arctic style hood with draw cord.
Unique flip-out ID window design.
3 pen pockets on left sleeve with embroidered eyelets for water expulsion.
Micro-fleece collar for extra warmth and comfort.
Chin protector.
Class 3 waterproof and breathable 300 denier PU polyester outer fabric.
100% polyester liner.
Interacts with PR498, PR508 & PR535.
Conforms to the following:
EN471 Class 3:2
EN343 Class 3:3
GO/RT 3279 | RIS-3279
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Orange |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | PR499 |
Product Type | Storm Coat |
Size | M |
Standards Met | EN343 Class 3:3 EN471 Class 3:2 GO/RT 3279 | RIS-3279 |
UNSPSC Code | 46181531 |