Tranemo

Tera TX Flame Retardant Jacket, Hi-Vis Yellow/Navy

8 Variations

The Tera TX Non-Metal and Flame Retardant Industry Jacket is ideal for professionals in high-risk environments. Crafted from light, inherently flame-retardant fabric, it ensures comfort, tear resistance, and enhanced safety.

Features and Benefits
• A concealed front zip, press studs, and adjustable features provide a sleek look and customisable fit
• Right chest pocket with flap closure for secure storage of pencils and a mobile phone
• Left chest pocket, a sleeve pocket and side pockets with flap closures for further storage
• Vertical chest pocket with a zip closure for secure storage
• Hidden D-ring for tools and a strap for ID attachment provide maximum convenience
• Two inside pockets provide space for high-risk items
• Suitable for machine washing at 60°C up to 50 times for convenient maintenance

Typical Applications
• Construction
• Infrastructure
• Renewable energy
• Oil and gas
• Utilities

Standards
• EN ISO 11612 A1+A2 B1 C1 E1 F1
• EN 1149-5
• EN ISO 11611 CL.1 A1+A
• EN 13034 type PB[6]
• EN ISO 20471 CL.2
• EN ISO 15797

Approvals
• OEKO-TEX® Standard 100

Notes
• This jacket has a combined certification and is approved for EN ISO 20471 CL.3 when worn together with Tranemo® trousers or B&B certified according to EN ISO 20471 CL.1 or CL.2