£34.99
Ex VAT
£41.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The Class 2 Coolviz ultra women's maternity polo shirt is designed for pregnant professionals seeking safety and comfort at work. With elasticated side seams, this polo shirt adapts to the changing contours of the body throughout maternity, ensuring ongoing visibility and a secure fit. Tailored for various industries, it allows expecting mothers to confidently and safely continue their duties.
Features and Benefits
• Sustainable and eco-friendly recycled Ecoviz® RP+ polyester
• Lightweight and quick-drying for optimal comfort in various conditions
• Split-hem design with an extended back for added style and coverage
• High-vis collar with contrast grey reverse, lining, and neck tape for a modern look
• Three-button placket with contrasting grey lining and buttons, adding a touch of sophistication
Typical Applications
• Outdoor work
• Construction sites
• Industrial settings
• Quick-change situations
Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
EAN | 5056082323433 |
Gender | Women |
Material | EcoViz RP Recycled Polyester |
MFR Part No. | PM03-O-LEO-L |
Product Type | Maternity Polo Shirt |
Series | LOVACOTT |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 46181531 |