noscriptLeo Workwear PL03-Y COOLVIZ PLUS LADIES POLOSHIRT YLW (4XL) PL03-Y-LEO-4XL | Cromwell Tools

Leo Workwear

PL03-Y COOLVIZ PLUS LADIES POLOSHIRT YLW (4XL)

SKU:

PIP9620001H

MPN:

PL03-Y-LEO-4XL

£14.99

Ex VAT

£17.99

Inc VAT

OUT OF STOCK

    Product Details

    The PIPPACOTT women's hi-vis yellow polo shirt from Leo Workwear® is crafted from lightweight, quick-drying recycled polyester to keep you cool and dry in rising temperatures. Certified for an impressive fifty wash cycles (double the industry standard), this shirt is the ultimate eco-friendly choice.


    Features and Benefits
    • Crafted from Recycle EcoViz® RP+ polyester for sustainability
    • Lightweight and quick-drying for ultimate comfort
    • Mesh-ventilated side seams for enhanced breathability
    • UV protection with UPF 40+ to meet safety standards
    • Chevron segmented reflective tape for garment stretch and improved breathability


    Typical Applications
    • Trades
    • Construction
    • Outdoor working


    Standards
    • EN ISO 20471 Class 2
    • EN 13758-2 UV protection


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Leo Workwear

    Colour

    Yellow

    Fabric Weight

    150g/m²

    Gender

    Women

    Material

    Recycled Polyester

    MFR Part No.

    PL03-Y-LEO-4XL

    Product Type

    Polo Shirt

    Series

    PIPPACOTT

    Size

    4XL

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    46181531