£14.99
Ex VAT
£17.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The PIPPACOTT women's hi-vis yellow polo shirt from Leo Workwear® is crafted from lightweight, quick-drying recycled polyester to keep you cool and dry in rising temperatures. Certified for an impressive fifty wash cycles (double the industry standard), this shirt is the ultimate eco-friendly choice.
Features and Benefits
• Crafted from Recycle EcoViz® RP+ polyester for sustainability
• Lightweight and quick-drying for ultimate comfort
• Mesh-ventilated side seams for enhanced breathability
• UV protection with UPF 40+ to meet safety standards
• Chevron segmented reflective tape for garment stretch and improved breathability
Typical Applications
• Trades
• Construction
• Outdoor working
Standards
• EN ISO 20471 Class 2
• EN 13758-2 UV protection
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
Fabric Weight | 150g/m² |
Gender | Women |
Material | Recycled Polyester |
MFR Part No. | PL03-Y-LEO-L |
Product Type | Polo Shirt |
Series | PIPPACOTT |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 46181531 |