SKU:
LWR9620029E
MPN:
PL08-O-LEO-XL
£18.49
Ex VAT
£22.19
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
The POLLYFIELD Coolviz Ultra women's long-sleeved polo shirt is available in vibrant orange and yellow and is crafted from lightweight, quick-drying recycled polyester. This polo shirt ensures optimal comfort in rising temperatures and is certified for an impressive fifty wash cycles for product longevity.
Features and Benefits
• Sustainable RP+ polyester from recycled post-consumer clothing
• Lightweight and quick-drying for ultimate comfort
• Mesh ventilated side seams for enhanced breathability
• Certified to endure fifty wash cycles, double the industry standard
• UV protection up to UPF 40+ for protection when working outdoors
• Chevron segmented reflective tape ensures garment stretch and optimal breathability
Typical Applications
• Outdoor Work
• Construction Sites
• Industrial Settings
Standards
• EN ISO 20471 Class 2
• EN 13758-2
• RIS-3279-TOM
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
Gender | Women |
Material | EcoViz RP Recycled Polyester |
MFR Part No. | PL08-O-LEO-XL |
Product Type | Sleeved Polo Shirt |
Series | POLLYFIELD |
Size | XL |
Sleeve Type | Long Sleeve |
UNSPSC Code | 46181531 |