£12.49
Ex VAT
£14.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Round Neck
Fabric: 240g, 100% polyester pique knit. 50mm Hi-VisTec reflective tape.
Certified to EN ISO 20471:2013 Class 2 and RIS-3279-TOM.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
EAN | 5036108128174 |
Material | Polyester |
MFR Part No. | RT22 |
Product Type | Polo Shirt |
Size | XL |
Sleeve Type | Short Sleeve |
Standards Met | EN ISO 20471:2013 Class 2 RIS-3279-TOM |
UNSPSC Code | 46181531 |