£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Hi-vis polo shirt made from lightweight, breathable material providing comfort to the wearer. It has 2 bands and braces for maximum visibility. Includes a padded neckline for additional comfort and contrast grey collar and grey buttons. Both colours conform to
EN20471 and the orange conforms to RIS3279-TOM for the rail industry.
Features and Benefits
• 2 hi-vis bands and braces for extra visibility
• Padded collar for comfort
• Both colours conform to EN20471
• Orange conforms to RIS3279-TOM (rail industry)
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140460904 |
Gender | Unisex |
Material | Polyester |
Product Type | Polo Shirt |
Size | XL |
Sleeve Type | Short Sleeve |
Standards Met | EN20471 RIS3279-TOM |
UNSPSC Code | 46181531 |