£16.79
Ex VAT
£20.15
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Women's hi-visibility polo shirts.
Features and Benefits:
-Thermally applied reflective tape strips, to aid worker visibility and safety
-Grey collar and cuffs with contrast tipping, plus grey inner placket
-Enhanced comfort due to underarm mesh ventilation and extended back length
-Breathable fabric, certified to SPF rating 50+ ensuring total protection from harmful UV rays
Typical Applications:
-Outdoor work
-Rail work
Notes:
-RIS-3279 (Rail Standard) certified
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Orange |
Gender | Women |
Material | Polyester |
MFR Part No. | PR701 |
Product Type | Polo Shirt |
Size | 14 |
Sleeve Type | Short Sleeve |
Standards Met | EN ISO 20471 Class 2 RIS-3279 (Rail Standard) |
UNSPSC Code | 46181531 |