£20.99
Ex VAT
£25.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Women's hi-visibility polo shirts.
Features and Benefits:
•Thermally applied reflective tape strips, to aid worker visibility and safety
•Grey collar and cuffs with contrast tipping, plus grey inner placket
•Enhanced comfort due to underarm mesh ventilation and extended back length
•Breathable fabric, certified to SPF rating 50+ ensuring total protection from harmful UV rays
Typical Applications:
•Warehouses
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Yellow |
Gender | Women |
Material | Polyester |
MFR Part No. | P702 |
Product Type | Polo Shirt |
Size | 10 |
Sleeve Type | Long Sleeve |
Standards Met | EN ISO 20471 Class 2 |
UNSPSC Code | 46181531 |