Pulsar

Polo Shirt, Women, Yellow, Polyester, Short Sleeve, Size 16

SKU:

PBN9626008E

MPN:

P700

£15.99

Ex VAT

£19.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Women's hi-visibility polo shirts.


    Features and Benefits:
    -Thermally applied reflective tape strips, to aid worker visibility and safety
    -Grey collar and cuffs with contrast tipping, plus grey inner placket
    -Enhanced comfort due to underarm mesh ventilation and extended back length
    -Breathable fabric, certified to SPF rating 50+ ensuring total protection from harmful UV rays


    Typical Applications:
    -Outdoor work


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pulsar

    Colour

    Yellow

    Gender

    Women

    Material

    Polyester

    MFR Part No.

    P700

    Product Type

    Polo Shirt

    Size

    16

    Sleeve Type

    Short Sleeve

    Standards Met

    EN ISO 20471 Class 2

    UNSPSC Code

    46181531