£15.99
Ex VAT
£19.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Women's hi-visibility polo shirts.
Features and Benefits:
-Thermally applied reflective tape strips, to aid worker visibility and safety
-Grey collar and cuffs with contrast tipping, plus grey inner placket
-Enhanced comfort due to underarm mesh ventilation and extended back length
-Breathable fabric, certified to SPF rating 50+ ensuring total protection from harmful UV rays
Typical Applications:
-Outdoor work
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Yellow |
Gender | Women |
Material | Polyester |
MFR Part No. | P700 |
Product Type | Polo Shirt |
Size | 18 |
Sleeve Type | Short Sleeve |
Standards Met | EN ISO 20471 Class 2 |
UNSPSC Code | 46181531 |