£12.49
Ex VAT
£14.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Two reflective bands around the torso and each sleeve, one band over each shoulder meeting EN ISO 20471:2013 Class 3/2 requirements. Lightweight and breathable polyester fabric.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140223677 |
Material | Polyester |
Product Type | Polo Shirt |
Size | 2XL |
Sleeve Type | Short Sleeve |
Standards Met | EN ISO 20471:2013 Class 3/2 |
UNSPSC Code | 46181531 |