£9.19
Ex VAT
£11.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Portwest high visibility work wear, fully certified to EN471, is work wear ideal all seasons; dark winter nights or everyday summer wear.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
EAN | 5036108042982 |
Material | Polyester |
MFR Part No. | S477 |
Product Type | Polo Shirt |
Size | M |
Sleeve Type | Short Sleeve |
Standards Met | EN471 |
UNSPSC Code | 46181531 |