Pulsarail

Rail Industry Polo Shirt, Orange, Polyester, Long Sleeve, L

SKU:

PBN9625583C

MPN:

PR470

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (30)

    Product Details

    The PULSAR® Rail Long Sleeve Polo Shirt is a Class 3 hi-visibility workwear essential, blending safety and comfort seamlessly. With underarm mesh ventilation and moisture-wicking treatment, it keeps wearers cool and dry throughout the workday.


    Features and Benefits
    • Thermally applied stretchy reflective tape for enhanced visibility
    • Added moisture-wicking treatment for increased comfort
    • Grey contrast 3-button placket for a stylish touch
    • Knitted collar and cuffs for a professional appearance
    • Extended back length improving flexibility and maneuverability
    • Underarm mesh ventilation for all-day cooling comfort
    • A perfect blend of style and functionality for a dynamic workday


    Typical Applications
    • Rail workers
    • Infrastructure and utility maintenance


    Standards
    • EN ISO 2047 Class 3
    • RIS-3279-TOM


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pulsarail

    Colour

    Orange

    EAN

    5034626010582

    Material

    Polyester

    MFR Part No.

    PR470

    Product Type

    Rail Industry Polo Shirt

    Size

    L

    Sleeve Type

    Long Sleeve

    Standards Met

    EN ISO 2047 Class 3 RIS-3279-TOM

    UNSPSC Code

    46181531