£17.99
Ex VAT
£21.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The PULSAR® Rail Long Sleeve Polo Shirt is a Class 3 hi-visibility workwear essential, blending safety and comfort seamlessly. With underarm mesh ventilation and moisture-wicking treatment, it keeps wearers cool and dry throughout the workday.
Features and Benefits
• Thermally applied stretchy reflective tape for enhanced visibility
• Added moisture-wicking treatment for increased comfort
• Grey contrast 3-button placket for a stylish touch
• Knitted collar and cuffs for a professional appearance
• Extended back length improving flexibility and maneuverability
• Underarm mesh ventilation for all-day cooling comfort
• A perfect blend of style and functionality for a dynamic workday
Typical Applications
• Rail workers
• Infrastructure and utility maintenance
Standards
• EN ISO 2047 Class 3
• RIS-3279-TOM
Attribute | Value |
---|---|
Brand | Pulsarail |
Colour | Orange |
Material | Polyester |
MFR Part No. | PR470 |
Product Type | Rail Industry Polo Shirt |
Size | M |
Sleeve Type | Long Sleeve |
Standards Met | EN ISO 2047 Class 3 RIS-3279-TOM |
UNSPSC Code | 46181531 |