£25.49
Ex VAT
£30.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Envirowear by Beeswift revolutionizes Hi Visibility clothing with a commitment to circular design principles. Each garment is crafted using a mono-fibre design for optimal recycling. Ethically manufactured through audited supply chains, the collection supports circular fashion, reducing the carbon footprint by up to 70% and minimizing landfill and incineration. At the end of their lifespan, garments are returned for processing, where the recycled PET (rPET) is transformed into REPREVE yarn for new polyester clothing and accessories. Recyclable garments are marked with the Infinitee symbol and QR code for easy identification.
Features and Benefits
• Beeswift's Envirowear introduces circular Hi Visibility clothing
• Supports clothing as a renewable resource
• Achieves up to a 70% reduction in carbon footprint
• Contributes significantly to minimizing landfill and incineration
Attribute | Value |
---|---|
Brand | Envirowear |
Colour | Orange |
EAN | 5030566400827 |
Gender | Unisex |
MFR Part No. | EWCPKLSORM |
Product Type | Polo Shirt |
Size | M |
Sleeve Type | Long Sleeve |
Standards Met | ISO 20471 |
UNSPSC Code | 46181531 |