Envirowear

RECYCLABLE HI-VIS POLO SHIRT ORANGE (3XL)

SKU:

EVW9620002H

MPN:

EWCPKSSOR3XL

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (1)

    Product Details

    Envirowear by Beeswift revolutionizes Hi Visibility clothing with a commitment to circular design principles. Each garment is crafted using a mono-fibre design for optimal recycling. Ethically manufactured through audited supply chains, the collection supports circular fashion, reducing the carbon footprint by up to 70% and minimizing landfill and incineration. At the end of their lifespan, garments are returned for processing, where the recycled PET (rPET) is transformed into REPREVE yarn for new polyester clothing and accessories. Recyclable garments are marked with the Infinitee symbol and QR code for easy identification.


    Features and Benefits
    • Beeswift's Envirowear introduces circular Hi Visibility clothing
    • Supports clothing as a renewable resource
    • Achieves up to a 70% reduction in carbon footprint
    • Contributes significantly to minimizing landfill and incineration


    Product Specification
    Attribute
    Value

    Brand

    Envirowear

    Colour

    Orange

    EAN

    5030566400926

    Gender

    Unisex

    MFR Part No.

    EWCPKSSOR3XL

    Product Type

    Polo Shirt

    Size

    3XL

    Sleeve Type

    Short Sleeve

    Standards Met

    ISO 20471

    UNSPSC Code

    46181531