£12.99
Ex VAT
£15.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Stay visible and comfortable in the warmer weather with the EcoViz® polo shirt. For reduced environmental impact, these shirts have been made from recycled material and are designed with excellent wicking capabilities to keep the skin dry and the wearer comfortable in warmer weather.
Features and Benefits
• Generous FitSplit-Hem design for the wearer's comfort
• Strategically positioned reflective tape for optimal wearer movement
• UV protection of UPF 40+
Standards
• EN13758-6
• EN13758-2
• EN ISO 20471 Class 2
• RIS-3279-TOM Orange Hi-Viz only
Notes
• 100% recycled polyester, 185gsm
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
Gender | Unisex |
Material | Polyester |
MFR Part No. | P02-Y-LEO-XXL |
Product Type | Polo Shirt |
Series | Rockham EcoViz® |
Size | 2XL |
Standards Met | EN 13758-2 EN ISO 20471 Class 2 |
UNSPSC Code | 46181531 |