£17.99
Ex VAT
£21.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Portwest S277 Orange Hi-Vis Long Sleeve Polo Shirt
Breathable fabric to draw moisture away from the body keeping the wearer cool dry and comfortable. Superior styling with a contrasting grey collar and cuffs. 50mm Hi-Vis reflective tape stripe for increased visibility. Ribbed cuffs for warmth and comfort. 50+ UPF rated fabric to block 98% of UV rays. Generous fit for wearer comfort.
Certified to EN472 Class 2 and GO/RT3279.
Sizes: S - 4XL
Fabric: 100% polyester pique knit. Weight: 240g
Attribute | Value |
---|---|
Brand | Portwest |
Material | Polyester |
MFR Part No. | S277 |
Product Type | Rail Industry Polo Shirt |
Size | L |
Sleeve Type | Long Sleeve |
Standards Met | EN472 Class 2 GO/RT3279 |
UNSPSC Code | 46181531 |