noscriptPortwest S277 RAIL INDUSTRY H/VISL/S POLO SHIRT ORANGE(2XL) S277ORRXXL | Cromwell Tools

Portwest

S277 RAIL INDUSTRY H/VISL/S POLO SHIRT ORANGE(2XL)

SKU:

POR9626990E

MPN:

S277ORRXXL

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (18)

    Product Details

    Portwest S277 Orange Hi-Vis Long Sleeve Polo Shirt
    Breathable fabric to draw moisture away from the body keeping the wearer cool dry and comfortable. Superior styling with a contrasting grey collar and cuffs. 50mm Hi-Vis reflective tape stripe for increased visibility. Ribbed cuffs for warmth and comfort. 50+ UPF rated fabric to block 98% of UV rays. Generous fit for wearer comfort.
    Certified to EN472 Class 2 and GO/RT3279.


    Sizes: S - 4XL
    Fabric: 100% polyester pique knit. Weight: 240g


    Product Specification
    Attribute
    Value

    Brand

    Portwest

    UNSPSC Code

    46181531