SKU:
LWR9620604M
MPN:
P05-Y-LEO-M
£13.49
Ex VAT
£16.19
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The Comfort EcoViz®PB long-sleeved polo shirt from Leo Workwear® is available in both vivid orange and yellow to suit all requirements. Crafted from soft bamboo and durable recycled polyester, it meets high visibility standards while providing exceptional comfort.
Features and Benefits
• Super soft touch delivers a luxurious and gentle feel against the skin, enhancing overall comfort
• Anti-microbial bamboo fabric promotes hygiene and freshness by preventing the growth of odour-causing bacteria
• The two-button placket offers a stylish and adjustable neckline, adding versatility to the polo shirt's appearance
• Split hem design with drop back enhances freedom of movement and provides additional coverage for comfort during various activities
• Reflective tape ensures optimal visibility and safety in low-light conditions
• Moisture-wicking properties from polyester and bamboo manage perspiration efficiently, keeping the wearer dry and comfortable throughout wear
Typical Applications
• Trades
• Construction
• Agriculture
• Landscaping
• Road works
Standards
• EN ISO 20471 Class 3
• RIS-3279-TOM
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
EAN | 5056082307426 |
Gender | Unisex |
Material | Bamboo Recycled Polyester |
MFR Part No. | P05-Y-LEO-M |
Product Type | Sleeved Polo Shirt |
Series | SWIMBRIDGE |
Size | M |
Sleeve Type | Long Sleeve |
UNSPSC Code | 46181531 |