noscriptPortwest Two Tone Polo Shirt, Yellow/Navy Blue, Cotton, Short Sleeve, M S174YNRM | Cromwell Tools

Portwest

Two Tone Polo Shirt, Yellow/Navy Blue, Cotton, Short Sleeve, M

SKU:

POR9626652C

MPN:

S174YNRM

£13.99

Ex VAT

£16.79

Inc VAT

IN STOCK (18)

    Product Details

    A classic two tone Cotton Comfort polo providing a high level of breathability, visibility and comfort with extra style.


    Features:
    -Moisture wicking fabric helping to keep the body warm, cool and dry
    -Reflective tape for increased visibility
    -Superior styling with a contrast collar and fluorescent stripe
    -Side vents
    -35+ UPF rated fabric to block 97% of UV rays
    -Designed with a comfort fit
    -CE certified


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Colour

    Yellow/Navy Blue

    Material

    Cotton

    MFR Part No.

    S174

    Product Type

    Two Tone Polo Shirt

    Size

    M

    Sleeve Type

    Short Sleeve

    Standards Met

    CE certified

    UNSPSC Code

    46181531