£13.99
Ex VAT
£16.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
A classic two tone Cotton Comfort polo providing a high level of breathability, visibility and comfort with extra style.
Features:
-Moisture wicking fabric helping to keep the body warm, cool and dry
-Reflective tape for increased visibility
-Superior styling with a contrast collar and fluorescent stripe
-Side vents
-35+ UPF rated fabric to block 97% of UV rays
-Designed with a comfort fit
-CE certified
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow/Navy Blue |
Material | Cotton |
MFR Part No. | S174 |
Product Type | Two Tone Polo Shirt |
Size | S |
Sleeve Type | Short Sleeve |
Standards Met | CE certified |
UNSPSC Code | 46181531 |