noscriptWoolsery™ EcoViz® Sleeved Polo Shirts | Cromwell Tools

Leo Workwear

Woolsery™ EcoViz® Sleeved Polo Shirts

10 Variations

Designed to have a reduced environmental impact, these long-sleeved polo shirts are made from reclaimed polyester fibres. Featuring high-performance wicking capabilities, these shirts keep the wearer cool and dry, channeling moisture away from the skin during warmer weather.

Retro Max™ reflective tape is positioned for maximum visibility without limiting movement to support normal working. While the UV protection of UPF 40+ esnures EN13758-2 standards are maintained and wearers are protected.

Features and Benefits
• Made with a generous FitSplit-Hem™ designed for user comfort
• Suitably placed reflective tape for optimum visibility
• Lightweight design with wicking capabilities for comfort

Standards
• EN 13758-7
• EN ISO 20471 Class 3
• EN 13758-2
• RIS-3279-TOM *Orange Hi-Viz Only*

Notes
• Length: 73cm - 89cm
• 100% recycled polyester, 185gsm
• Grey collar trim