SKU:
LWR9620118G
MPN:
PM08-Y-LEO-XL
£38.49
Ex VAT
£46.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Prioritise safety and comfort during pregnancy with the Coolviz Ultra maternity hi-vis polo shirt. Available in both orange and yellow, this polo shirt is tailored for expectant mothers to ensure high visibility without compromising on style or safety. Designed to accommodate the changing body shape with elasticated side seams, it's a versatile and essential choice for working mums, providing the perfect blend of safety and comfort throughout pregnancy.
Features and Benefits
• Crafted from recycled Ecoviz® RP+ polyester for sustainability
• Lightweight and quick-drying for optimal comfort
• Split-hem design with extended back for added coverage
• High-vis collar with contrast grey reverse, lining, and neck tape
• Three-button placket with contrast grey lining and buttons for a stylish touch
Typical Applications
• Industrial
• Roadworks
• Warehousing
• Railworks
• Traffic control
• Healthcare
• Emergency responders
• Service professionals
Standards
• ISO 20471 Class 2
• RIS-3279-TOM
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
EAN | 5056082328278 |
Gender | Women |
Material | EcoViz RP Recycled Polyester |
MFR Part No. | PM08-Y-LEO-XL |
Product Type | Sleeved Maternity Polo Shirt |
Series | YARNACOTT |
Size | XL |
Sleeve Type | Long Sleeve |
UNSPSC Code | 46181531 |