SKU:
LWR9620026P
MPN:
SS01-Y-LEO-S
£24.99
Ex VAT
£29.99
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The Byrnsworthy Class 3 hi-vis sweatshirt is available in both vibrant orange and yellow to suit safety requirements. This sweatshirt embodies toughness, warmth, and comfort, meeting the demands of outdoor work and safety-critical professions. Crafted from 50% recycled polyester, it not only provides durability and warmth but also aligns with eco-conscious choices.
Features and Benefits
• Durable blend of 310gsm 50% Ecoviz PC recycled polyester and 50% cotton for lasting quality
• EcoViz® PC recycled polyester for a sustainable solution
• Stylish grey trim for a modern look
• Ribbed cuffs and hem enhance comfort and fit
• Convenient quarter zip neck with puller for easy wear and temperature control
Typical Applications
• Outdoor Work Environments
• Construction Sites
• Roadwork and Utility Maintenance
• Safety-Critical Professions
• Traffic Management
• Emergency Response
• Industrial Settings with High-Visibility Requirements
Standards
• EN ISO 20471 Class 3
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
Gender | Unisex |
Material | Cotton Recycled Polyester |
MFR Part No. | SS01-Y-LEO-S |
Series | Brynsworthy |
Size | S |
UNSPSC Code | 46181529 |