£5.99
Ex VAT
£13.49
| Save 55.60%
£7.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Two reflective bands around the torso and each sleeve, one band over each shoulder meeting EN ISO 20471:2013 Class 2 requirements.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140223707 |
Gender | Men |
Material | Polyester |
Size | XL |
Standards Met | EN ISO 20471:2013 Class 3/2 |
UNSPSC Code | 46181529 |