£23.79
Ex VAT
£28.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Constructed from superior brushed polycotton fabric, this stylish two-tone sweatshirt is ultra-soft yet extremely durable providing optimum comfort for the wearer.
Meets following standards: Test house: West Yorkshire Testing Services, EN ISO 20471 Class 3.
Features:
-Knitted fabric with brushed backing
-Reflective tape for increased visibility
-Contrast panels for protection against dirt
-Ribbed hem for a comfortable fit
-Ribbed cuffs for warmth and comfort
-Designed with a comfort fit
-CE certified
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow/Navy Blue |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | B306 |
Size | 4XL |
Standards Met | AS/NZS 4602.1:2011 Class D/N. EN ISO 20471 Class 3. |
UNSPSC Code | 46181529 |