£14.49
Ex VAT
£17.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Portwest B303 high visibility sweatshirt.
Made from a special blend of polyester & cotton with a brushed back for extra warmth and comfort. The fabric provides breathability and flexibility combined with superior strength and durability and is manufactured to withstand the most rigorous working environments.
Reflective tape for increased visibility. Ribbed hem for a comfortable fit and a fully elasticated waistband for ultimate wearer comfort. Generous fit.
Rail specification orange.
Certified to GO/RT 3279
EN ISO 20471 Class 3
Fabric: 65% polyester 35% cotton
Sizes: S to 5XL
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
Material | Cotton Polyester |
MFR Part No. | B303 |
Product Type | Sweatshirt |
Size | XL |
UNSPSC Code | 46181529 |