£23.49
Ex VAT
£28.19
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Upgrade your workwear with the WINKLEIGH hi-vis crew neck sweatshirt from Leo Workwear®. Available in both orange and yellow, this sweatshirt delivers unbeatable toughness, warmth, and comfort. Ideal for a variety of workplace settings where visibility is paramount, this sweatshirt exceeds Class 3 standards.
Features and Benefits
• Crafted from 50% durable EcoViz® PC recycled polyester and 50% comfortable cotton for an Eco-friendly choice
• Ribbed cuffs and hem provide a snug fit
• Quilted fabric for comfort
Typical Applications
• Trades
• Construction
• Traffic control
• Roadworks
Standards
• ISO 20471 Class 3
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
Gender | Unisex |
Material | Cotton Recycled Polyester |
MFR Part No. | SS05-O-LEO-XL |
Series | WINKLEIGH |
Size | XL |
UNSPSC Code | 46181529 |