£11.99
Ex VAT
£14.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The Class 2 Coolviz t-shirt (EcoViz®) is available in both orange and yellow to suit the wearer's requirements. Crafted from 100% recycled polyester, it blends durability and wicking performance for comfort. This hi-vis t-shirt ensures visibility in all lighting conditions while significantly reducing emissions and conserving energy during production.
Features and Benefits
• Lightweight 185gsm for comfortable wear in warmer weather
• Made from recycled polyester for a sustainable solution
• Split hem design provides enhanced comfort and style
• Reflective tape strategically placed for optimal movement
• Generous fit for unrestricted comfort
Typical Applications
• Construction
• Roadwork
• Landscaping
• Traffic management
• Emergency response
Standards
• ISO 20471 Class 2
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
ECLASS Code | 40010302 |
Gender | Unisex |
Material | Recycled Polyester |
MFR Part No. | T02-O-LEO-3XL |
Product Type | T-Shirt |
Series | Braunton |
Size | 3XL |
UNSPSC Code | 46181531 |