£11.99
Ex VAT
£14.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
The Class 2 Comfort EcoViz®PB t-shirt is crafted from a blend of recycled polyester and super-soft bamboo for eco-conscious wear. The innovative Comfort range offers customers a versatile choice, seamlessly combining the softness of bamboo with the eco-friendliness of recycled polyester.
Features and Benefits
• 200gsm Ecoviz®PB Comfort blend for ultimate comfort and sustainability
• Grey trim adds a stylish touch to the high-visibility design
• Generous fit ensures comfort and ease of movement during tasks
• Split hem design adds a modern and practical element to the garment
• Strategically positioned reflective tape optimises wearer movement for enhanced visibility
Typical Applications
• Outdoor work
• Construction sites
• Industrial settings
Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
ECLASS Code | 40010302 |
Gender | Unisex |
Material | Bamboo Recycled Polyester |
MFR Part No. | T01-O-LEO-XXL |
Product Type | T-Shirt |
Series | NEWPORT |
Size | 2XL |
UNSPSC Code | 46181531 |