£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
100% Polyester Bird Eye Knit, 150g
Conforms to EN471 class 2:2 and GO/RT 3279.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
ECLASS Code | 40010302 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | RT23 |
Product Type | Rail Industry T-Shirt |
Size | 2XL |
Standards Met | EN471 Class 2:2 GO/RT 3279 |
UNSPSC Code | 46181531 |