£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This hi-vis t-shirt has two bands and braces for maximum visibility and is lightweight for the wearer's comfort. The colour conforms to RIS3279-TOM for the rail industry.
Features and Benefits
• 2 hi-vis bands and braces for extra visibility
• Lightweight for comfort
• Orange conforms to RIS3279-TOM (rail industry)
*Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
ECLASS Code | 40010302 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | RT23 |
Product Type | Rail Industry T-Shirt |
Size | L |
Standards Met | RT 3279 |
UNSPSC Code | 46181531 |